Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 800 62 9239-03100
GATES POLY CHAIN CARBON VOLT PCV 8MGT 800 62 9239-03100
HTD drive belt Gates
References
gates:
PCV 8MGT 800 62
rubix:
103A7020
manufacturer :
9239-03100
ean:
5414465492037
Technical specifications
Profile
8MGT
Primitive length
800
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 800 62 9239-03100
Technical specifications
Attributes
Logistic Weight
0,233
g
Profile
8MGT
Primitive length
800
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.72
excl. VAT
/
Each
£
434.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 6160 14MGT 40 POWERGRIP GT4
OPTIBELT 665 5MHP 25 1992688
GATES GTX 880 8MX 30 POLYCHAIN BELT
OPTIBELT 856 8M 85 1965407
GATES SYNCH BELT 158-2MGT3-3
GATES HTD BELT 8M PITCH HTD 1424 8M 85
GATES HTD 5400 20M 340 HTD BELT 20M PITCH 2400 20M 340
OPTIBELT 1328 D8M 30 1576377
GATES 9327-50583 GTX 966 14MX 20
GATES DOUBLE SIDED HTD BELT TP HTD 890 5M 15
GATES SYNCH BELT GT3 900 5MGT 15
OPTIBELT 2200 8M 20 HIPO 1082439
OPTIBELT HTD TIMING BELT 720 8M 8577ZA
OPTIBELT 1424 D8M 50 1889257
GATES HTD 5400 20M 170 HTD BELT 20M PITCH 2400 20M 170