Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1120 12 9239-00140
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1120 12 9239-00140
HTD drive belt Gates
References
gates:
PCV 8MGT 1120 12
rubix:
103A7008
manufacturer :
9239-00140
ean:
5414465489778
Technical specifications
Profile
8MGT
Primitive length
1120
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1120 12 9239-00140
Technical specifications
Attributes
Logistic Weight
0,062
g
Profile
8MGT
Primitive length
1120
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
140
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.06
excl. VAT
/
Each
£
94.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1432 8M 3077TD HTD TIMING BELT 1432-8M-30MM
OPTIBELT 1400 8MHP 30 1909727
GATES PC2 8MGT 1792 62 POLYCHAIN2 BELT 8M 8MPC2-1792-62
GATES 3M HTDSLEEVE HTD 300 3M 2800
GATES SYNCH BELT GT3 210 3MGT 15
OPTIBELT 1160 8MHP 85 1805589
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3920 20 9239-04280
OPTIBELT 1584 8M 85 1516493
GATES 9232-50072 TP GT2 2400 8MGT 85
OPTIBELT 1216 8MHP 85 1856592
GATES 9293-42663 HTD 216 3M 6
OPTIBELT 1552 8MHP 50 1643244
OPTIBELT 325 5MHP 15 1991950
GATES SYNCH BELT GT3 537 3MGT 9
GATES DOUBLE SIDED HTD BELT TP HTD 835 5M 9