Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 62 9239-03300
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 62 9239-03300
HTD drive belt Gates
References
gates:
PCV 8MGT 2400 62
rubix:
103A6299
manufacturer :
9239-03300
ean:
5414465492259
Technical specifications
Profile
8MGT
Primitive length
2400
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 62 9239-03300
Technical specifications
Attributes
Logistic Weight
0,687
g
Profile
8MGT
Primitive length
2400
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
300
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
733.69
excl. VAT
/
Each
£
880.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES 9327-50227 GTX 1040 8MX 85
GATES HTDBELT3MPITCH HTD 645 3M 9
OPTIBELT 475 5MHP 25 1878891
GATES HTD BELT 5M PITCH HTD 1350 5M 9
OPTIBELT 882 3M 15 1742550
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 21 9239-01400
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 20 9239-04135
OPTIBELT 1552 8M 85 HIPO 1082341
GATES HTDBELT 3M PITCH HTD 186 3M 6
GATES GT4 4956 14MGT 170 POWERGRIP GT4
OPTIBELT 1680 8M 30 1961514
GATES HTD BELT 5M PITCH HTD 575 5M 15
GATES HTDBELT3MPITCH HTD 945 3M 6
GATES GT3 200 5MGT 9 200-5MGT3-9 SYNCH BELT GT3
GATES SYNCH BELT GT3 840 3MGT 6