Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 12 9239-00224
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 12 9239-00224
HTD drive belt Gates
References
gates:
PCV 8MGT 1792 12
rubix:
103A6790
manufacturer :
9239-00224
ean:
5414465489846
Technical specifications
Profile
8MGT
Primitive length
1792
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 12 9239-00224
Technical specifications
Attributes
Logistic Weight
0,099
g
Profile
8MGT
Primitive length
1792
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
224
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.92
excl. VAT
/
Each
£
136.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4480 12 9239-00560
OPTIBELT 2100 14MHP 170 1881402
GATES HTD BELT 8M PITCH HTD 1040 8M 30
OPTIBELT 840 8MHP 50 1609459
GATES 9327-50516 GTX 2600 8MX 65
GATES 8M HTDSLEEVE HTD 2600 8M 1300
OPTIBELT HTD TIMING BELT 1360 8M 5077ZA
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1120 20
OPTIBELT 270 5M 2577ZA HTD TIMING BELT 270-5M-25MM
OPTIBELT 1304 8MHP 30 1917601
OPTIBELT 171 3M 9 1606934
GATES 9327-50219 GTX 1000 8MX 85
OPTIBELT 2600 D8M 30 1571187
GATES HTD BELT 5M PITCH HTD 890 5M 15
GATES 9232-50038 TP GT2 1120 8MGT 30