Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50219 GTX 1000 8MX 85
GATES 9327-50219 GTX 1000 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1000 8MX 85
rubix:
270A0638
manufacturer :
9327-50219
ean:
5414465180347
Technical specifications
Profile
8MX
Primitive length
1000
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50219 GTX 1000 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1000
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
125
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
259.22
excl. VAT
/
Each
£
311.06
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 120 5M 2577TD HTD TIMING BELT 120-5M-25MM
OPTIBELT HTD TIMING BELT 711 3M 977ZA
OPTIBELT 1936 8M 20 1725239
OPTIBELT 1264 8M 85 1827754
GATES HTD BELT 8M PITCH HTD 2600 8M 85
GATES 5M HTDSLEEVE HTD 425 5M 2800
GATES GT4 880 8MGT 50 POWERGRIP GT4
OPTIBELT 945 3M 677TD HTD TIMING BELT 945-6MM
OPTIBELT HTD TIMING BELT 935 5M 1577ZA
OPTIBELT HTD TIMING BELT 1800 8M 2077ZA
OPTIBELT HTD TIMING BELT 2000 8M 5077ZA
GATES GT4 4326 14MGT 85 POWERGRIP GT4
GATES 9327-50232 GTX 1064 8MX 40
OPTIBELT HTD TIMING BELT 570 3M 977ZA
GATES GT4 1760 8MGT 85 POWERGRIP GT4