Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 62 9239-03250
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 62 9239-03250
HTD drive belt Gates
References
gates:
PCV 8MGT 2000 62
rubix:
102A2891
manufacturer :
9239-03250
ean:
5414465492228
Technical specifications
Profile
8mgt
Primitive length
2000
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 62 9239-03250
Technical specifications
Attributes
Logistic Weight
0,576
g
Profile
8mgt
Primitive length
2000
mm
Belt width
62
mm
Pitch
8
mm
Material
pu
Number of teeth
250
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
644.79
excl. VAT
/
Each
£
773.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 3600 8MGT 50 POWERGRIP GT4
GATES 9327-51035 GTX 2590 14MX 115
OPTIBELT 207 3MHP 9 1990633
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2520 125
GATES HTD BELT 3M PITCH HTD 126 3M 9
GATES HTD BELT 5M PITCH HTD 1125 5M 15
GATES HTDBELT 3M PITCH HTD 1926 3M 15
OPTIBELT 1512 14M 170 1881166
GATES SYNCH BELT GT3 625 5MGT 25
OPTIBELT 1552 8M 50 HIPO 1082339
GATES GT4 6160 14MGT 85 POWERGRIP GT4
OPTIBELT 186 3M 677ZA HTD TIMING BELT 186-6MM
GATES 9327-50194 GTX 960 8MX 65
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1200 12
OPTIBELT HTD TIMING BELT 2450-14M-55MM