Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50194 GTX 960 8MX 65
GATES 9327-50194 GTX 960 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 960 8MX 65
rubix:
270A0626
manufacturer :
9327-50194
ean:
5414465180026
Technical specifications
Profile
8MX
Primitive length
960
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50194 GTX 960 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
960
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
120
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.35
excl. VAT
/
Each
£
229.62
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 363 3M 15 1611630
OPTIBELT 856 8MHP 85 1960427
GATES GT4 5740 14MGT 55 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 1025 5M 9
OPTIBELT 330 5MHP 9 1661686
OPTIBELT 2104 8M 30 1557505
GATES HTDBELT5MPITCH HTD 600 5M 25
GATES 9327-51004 GTX 1890 14MX 170
GATES 9232-50075 TP GT2 2800 8MGT 50
GATES HTD BELT 8M PITCH HTD 776 8M 30
GATES HTDBELT 3M PITCH HTD 306 3M 15
GATES HTDBELT3MPITCH HTD 570 3M 15
GATES SYNCH BELT GT3 216 3MGT 9
OPTIBELT 856 8M 20 HIPO 1082069
GATES 9327-50586 GTX 966 14MX 85