Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2200 12 9239-00275
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2200 12 9239-00275
HTD drive belt Gates
References
gates:
PCV 8MGT 2200 12
rubix:
103A6518
manufacturer :
9239-00275
ean:
5414465489891
Technical specifications
Profile
8MGT
Primitive length
2200
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2200 12 9239-00275
Technical specifications
Attributes
Logistic Weight
0,123
g
Profile
8MGT
Primitive length
2200
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
275
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.63
excl. VAT
/
Each
£
160.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD 2590 14M 115 BELT PITCH
MECALINE 900.5M440 894822
OPTIBELT 3048 8MHP 30 1849475
OPTIBELT 1280 8M 30 HIPO 1082248
OPTIBELT 824 8M 50 1937085
OPTIBELT 1800 D8M 85 1803827
OPTIBELT 606 3M 6 1968318
GATES SYNCH BELT GT3 150 3MGT 6
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 36 9239-02300
OPTIBELT 265 5MHP 9 1980959
OPTIBELT HTD TIMING BELT 270 5M 1577ZA
OPTIBELT 2248 8MHP 50 1993523
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1600 62 9239-03200
OPTIBELT HTD TIMING BELT 1062 3M 977ZA
OPTIBELT 225 3MHP 15 1863075