Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2600 12 9239-00325
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2600 12 9239-00325
HTD drive belt Gates
References
gates:
PCV 8MGT 2600 12
rubix:
103A6294
manufacturer :
9239-00325
ean:
5414465489945
Technical specifications
Profile
8mgt
Primitive length
2600
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2600 12 9239-00325
Technical specifications
Attributes
Logistic Weight
0,144
g
Profile
8mgt
Primitive length
2600
mm
Belt width
12
mm
Pitch
8
mm
Material
pu
Number of teeth
325
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.84
excl. VAT
/
Each
£
182.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 800 8MGT 85 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 424 8M 50
OPTIBELT 1160 8MHP 85 1805589
GATES HTD 2590 14M 115 BELT PITCH
OPTIBELT 784 8M 85 1957209
OPTIBELT 156 3M 677TD HTD TIMING BELT 156-6MM
GATES 9327-50325 GTX 1304 8MX 20
OPTIBELT HTD TIMING BELT 720 8M 2077ZA
GATES HTDBELT 5M PITCH HTD 1200 5M 15
OPTIBELT 363 3MHP 6 1769638
OPTIBELT 950 5MHP 15 1501305
OPTIBELT 525 5M 977ZA HTD TIMING BELT 525-5M-9MM
GATES GT4 6160 14MGT 85 POWERGRIP GT4
GATES 9327-50211 GTX 976 8MX 85
OPTIBELT 584 8M 20 1774592