Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 12 9239-00381
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 12 9239-00381
HTD drive belt Gates
References
gates:
PCV 8MGT 3048 12
rubix:
103A6290
manufacturer :
9239-00381
ean:
5414465489976
Technical specifications
Profile
8MGT
Primitive length
3048
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 12 9239-00381
Technical specifications
Attributes
Logistic Weight
0,17
g
Profile
8MGT
Primitive length
3048
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
381
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.45
excl. VAT
/
Each
£
205.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES 9327-50588 GTX 966 14MX 170
OPTIBELT 2525 5M 15 1571391
OPTIBELT HTD TIMING BELT 210 3M 677ZA
GATES GT4 6860 14MGT 85 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 1360 8M 2077ZA
GATES 9232-50157 TP GT2 3150 14MGT 85
GATES HTDBELT3MPITCH HTD 525 3M 15
OPTIBELT 2310 14MHP 85 1941646
GATES SYNCH BELT GT3 210 3MGT 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 36 9239-02080
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2600 62 9239-03325
OPTIBELT 1304 8M 85 HIPO 1082260
GATES HTD BELT 5M PITCH HTD 385 5M 15
GATES GT4 720 8MGT 2800 POWERGRIP GT4
GATES 9275-09055 PC2 8MGT 1040 36