Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2600 62 9239-03325
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2600 62 9239-03325
HTD drive belt Gates
References
gates:
PCV 8MGT 2600 62
rubix:
133A6730
manufacturer :
9239-03325
ean:
5414465492273
Technical specifications
Profile
8MGT
Primitive length
2600
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2600 62 9239-03325
Technical specifications
Attributes
Logistic Weight
0,742
g
Profile
8MGT
Primitive length
2600
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
325
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
784.41
excl. VAT
/
Each
£
941.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 776 8MHP 30 1924166
GATES HTD 2590 14M 85 HTD BELT 14M PITCH 2590-14M-85MM
OPTIBELT 665 5M 977ZA HTD TIMING BELT 665-5M-9MM
OPTIBELT 345 3M 1577ZA HTD TIMING BELT 345-15MM
GATES GT4 1280 8MGT 50 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 520 8M 50
GATES HTD 2100 14M 170 BELT PITCH
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 12 9239-00381
GATES 9327-50113 GTX 656 8MX 40
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 36 9239-02450
OPTIBELT 1480 8M 85 HIPO 1082324
GATES HTD BELT 8M PITCH HTD 1440 8M 50
GATES GT4 2310 14MGT 85 POWERGRIP GT4
GATES HTDBELT3MPITCH HTD 558 3M 9
GATES SYNCH BELT GT3 350 5MGT 25