Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 36 9239-02080
GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 36 9239-02080
HTD drive belt Gates
References
gates:
PCV 8MGT 640 36
rubix:
103A7281
manufacturer :
9239-02080
ean:
5414465491153
Technical specifications
Profile
8MGT
Primitive length
640
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 640 36 9239-02080
Technical specifications
Attributes
Logistic Weight
0,106
g
Profile
8MGT
Primitive length
640
mm
Belt width
36
mm
Pitch
8
mm
Material
PU
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.55
excl. VAT
/
Each
£
238.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES 9293-55023 HTD 1512 8M 20
GATES 9327-50123 GTX 720 8MX 65
GATES SYNCH BELT GT3 525 5MGT 9
OPTIBELT 1569 3M 15 1808777
OPTIBELT 1040 8MHP 20 1615507
OPTIBELT 1190 14M 85 HIPO 1082550
GATES 9327-50612 GTX 1400 14MX 170
OPTIBELT 357 3M 1577ZA HTD TIMING BELT 357-15MM
OPTIBELT 366 3M 9 1715314
GATES 3M HTDSLEEVE HTD 174 3M 2800
OPTIBELT 912 8MHP 20 1633593
GATES GT4 1800 8MGT POWERGRIP
GATES SYNCH BELT GT3 135 3MGT 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 21 9239-01160
OPTIBELT 1690 5M 1577ZA HTD TIMING BELT 1690-5M-15MM