Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 36 9239-02450
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 36 9239-02450
HTD drive belt Gates
References
gates:
PCV 8MGT 3600 36
rubix:
103A5878
manufacturer :
9239-02450
ean:
5414465491924
Technical specifications
Profile
8MGT
Primitive length
3600
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 36 9239-02450
Technical specifications
Attributes
Logistic Weight
0,598
g
Profile
8MGT
Primitive length
3600
mm
Belt width
36
mm
Pitch
8
mm
Material
PU
Number of teeth
450
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
581.19
excl. VAT
/
Each
£
697.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 3150 14MGT 85 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 965 5M 9
OPTIBELT HTD TIMING BELT 340 5M 1577ZA
GATES GT4 2200 8MGT 20 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 2590 14M 11577ZA
OPTIBELT 416 8M 20 1874637
OPTIBELT 2400 D8M 50 1816982
GATES HTD BELT 8M PITCH HTD 960 8M 85
GATES 9293-42686 HTD 856 8M 85
GATES GT4 2100 14MGT 1300 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 480 3M 677ZA
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 36 9239-02280
GATES HTDBELT5MPITCH HTD 755 5M 9
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 20 9239-04202
OPTIBELT 755 D5M 977TD HTD TIMING BELT D755-5M-9MM