Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 21 9239-01550
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 21 9239-01550
HTD drive belt Gates
References
gates:
PCV 8MGT 4400 21
rubix:
103A5219
manufacturer :
9239-01550
ean:
5414465491139
Technical specifications
Profile
8MGT
Primitive length
4400
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 21 9239-01550
Technical specifications
Attributes
Logistic Weight
0,428
g
Profile
8MGT
Primitive length
4400
mm
Belt width
21
mm
Pitch
8
mm
Material
PU
Number of teeth
550
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
397.29
excl. VAT
/
Each
£
476.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 8M PITCH HTD 2800 8M 50
GATES GT4 3360 14MGT 1400 POWERGRIP GT4
OPTIBELT 2450 14MHP 115 1983163
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 90 9239-07080
OPTIBELT 489 3M 677TD HTD TIMING BELT 489-6MM
GATES HTDBELT5MPITCH HTD 740 5M 9
OPTIBELT 576 8MHP 30 1926435
GATES HTD BELT 8M PITCH HTD 656 8M 30
OPTIBELT 1216 8MHP 85 1856592
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 37 9239-05185
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2200 62 9239-03275
OPTIBELT 4578 14M 115 HIPO 1082763
GATES 9327-50233 GTX 1064 8MX 50
GATES GT4 1120 8MGT 30 POWERGRIP GT4
GATES 9293-24457 HTD 4578 14M 115