Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 36 9239-02550
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 36 9239-02550
HTD drive belt Gates
References
gates:
PCV 8MGT 4400 36
rubix:
103A5218
manufacturer :
9239-02550
ean:
5414465491955
Technical specifications
Profile
8MGT
Primitive length
4400
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 36 9239-02550
Technical specifications
Attributes
Logistic Weight
0,733
g
Profile
8MGT
Primitive length
4400
mm
Belt width
36
mm
Pitch
8
mm
Material
PU
Number of teeth
550
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
681.13
excl. VAT
/
Each
£
817.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1263 3M 1577TD HTD TIMING BELT 1263-15MM
GATES PPT GT4 3600 8MGT 1300 POWERGRIP GT4
GATES SYNCH BELT GT3 285 3MGT 9
GATES HTD BELT 3M PITCH HTD 246 3M 15
GATES 9327-50409 GTX 1696 8MX 85
GATES HTD 1778 14M 170 BELT PITCH
GATES GT4 1600 8MGT 30 POWERGRIP GT4
OPTIBELT 240 3MHP 6 1664921
GATES 9275-09361 PC2 14MGT 2310 68
OPTI 1120-8MHP-85MM HIGH POWER HTD BELT
OPTIBELT 1200 8MHP 50 1968256
OPTIBELT 3600 8M 5077ZA HTD TIMING BELT 3600-8M-50MM
OPTIBELT 1440 D8M 85 1934630
GATES HTD 1400 14M 115 BELT PITCH
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 90 9239-07250