Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1400 20 9239-04100
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1400 20 9239-04100
HTD drive belt Gates
References
gates:
PCV 14MGT 1400 20
rubix:
102A2734
manufacturer :
9239-04100
ean:
5414465492433
Technical specifications
Profile
14MGT
Primitive length
1400
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1400 20 9239-04100
Technical specifications
Attributes
Logistic Weight
0,218
g
Profile
14MGT
Primitive length
1400
mm
Belt width
20
mm
Pitch
14
mm
Material
PU
Number of teeth
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
294.67
excl. VAT
/
Each
£
353.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT TP GT2 2400 8MGT 50
OPTIBELT 288 8M 30 1915995
GATES HTDBELT3MPITCH HTD 720 3M 9
GATES HTD 2000 20M 230 BELT 20MM PITCH
OPTIBELT HTD TIMING BELT 360 5M 977ZA
OPTIBELT 1280 D8M 50 1959851
OPTIBELT 1392 8M 30 1804302
GATES GT4 4326 14MGT 170 POWERGRIP GT4
MECALINE 345.5M440 894774
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 37 9239-05202
GATES 5M HTDSLEEVE 900-5M/SLEEVE
OPTIBELT 168 3M 9 1680204
OPTIBELT 480 8M 15 TIMING BELT
OPTIBELT 597 3M 9 1990210
OPTIBELT HTD TIMING BELT 935 5M 2577ZA