Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 62 9239-03090
GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 62 9239-03090
HTD drive belt Gates
References
gates:
PCV 8MGT 720 62
rubix:
103A7278
manufacturer :
9239-03090
ean:
5414465492006
Technical specifications
Profile
8MGT
Primitive length
720
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 62 9239-03090
Technical specifications
Attributes
Logistic Weight
0,211
g
Profile
8MGT
Primitive length
720
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
90
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
351.47
excl. VAT
/
Each
£
421.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES 8M HTDSLEEVE HTD 1280 8M 1800
MECALINE 3600.8M440 894917
GATES HTDBELT3MPITCH HTD 945 3M 6
GATES 9327-50321 GTX 1280 8MX 65
GATES GT4 1224 8MGT 20 POWERGRIP GT4
GATES HTD BELT 3M PITCH HTD 384 3M 15
GATES LLGT8MR-30X30MTR-STEEL BELT
OPTIBELT 1552 8M 85 HIPO 1082341
GATES 9327-50334 GTX 1360 8MX 30
GATES 9275-09356 PC2 8MGT 2800 21
GATES HTDBELT5MPITCH HTD 755 5M 25
OPTIBELT 213 3M 1577ZA HTD TIMING BELT 213-15MM
OPTIBELT HTD TIMING BELT 1125 5M 977ZA
OPTIBELT 830 5M 9 1746592
OPTIBELT 2080 8M 20 HIPO 1082423