Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 125 9239-08135
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 125 9239-08135
HTD drive belt Gates
References
gates:
PCV 14MGT 1890 125
rubix:
103A5214
manufacturer :
9239-08135
ean:
5414465494338
Technical specifications
Profile
14MGT
Primitive length
1890
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 125 9239-08135
Technical specifications
Attributes
Logistic Weight
1,853
g
Profile
14MGT
Primitive length
1890
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
135
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,349.98
excl. VAT
/
Each
£
2,819.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES SYNCH BELT GT3 450 3MGT 9
GATES POLY CHAIN BELT PC2 8MGT 960 36
GATES GT3-168-2MGT-6 POWERGRIP SYNC BELT
OPTIBELT 2450 14M 170 HIPO 1082675
OPTIBELT 1216 8M 5077ZA HTD TIMING BELT 1216-8M-50MM
GATES DBLE SIDED HTD BELT TP HTD 640 5M 9
GATES 9232-50115 TP GT2 1610 14MGT 40
GATES GT4 3360 14MGT 115 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 1400 14M 4077ZA
GATES GT4 1200 8MGT 30 POWERGRIP GT4
GATES GT4 640 8MGT 30 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 1778 14M 4077ZA
GATES HTD BELT 14M PITCH HTD 2100 14M 85
GATES SYNCH BELT GT3 195 3MGT 6
GATES GT4 1064 8MGT 50 POWERGRIP GT4