Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 20 9239-04170
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 20 9239-04170
HTD drive belt Gates
References
gates:
PCV 14MGT 2380 20
rubix:
103A8037
manufacturer :
9239-04170
ean:
5414465492570
Technical specifications
Profile
14MGT
Primitive length
2380
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 20 9239-04170
Technical specifications
Attributes
Logistic Weight
0,372
g
Profile
14MGT
Primitive length
2380
mm
Belt width
20
mm
Pitch
14
mm
Material
PU
Number of teeth
170
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
457.44
excl. VAT
/
Each
£
548.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 3048 8MHP 20 1812590
GATES SYNCH BELT GT3 330 3MGT 6
OPTIBELT 700 5MHP 9 1841167
GATES HTD 4200 20M 170 BELT PITCH
GATES 5M HTDSLEEVE HTD 800 5M 2800
OPTIBELT 2590 14MHP 55 1941509
GATES HTD 2500 20M 115 C SECTION V BELT C170 115MM
GATES POLY CHAIN CARBON VOLT PCV 8MGT 960 21 9239-01120
OPTIBELT 480 8M 50 HIPO 1081847
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1280 62
OPTIBELT HIGH POWER HTD BELT 1120-8MHP-30MM
GATES PGGTBELTING OPEN 8MR-10MMX30MTR
OPTIBELT 615 5M 1577ZA HTD TIMING BELT 615-5M-15MM
GATES 9327-50469 GTX 2080 8MX 50
GATES HTDBELT3MPITCH HTD 570 3M 15