Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MPCV 2520 68 9239-06180
GATES POLY CHAIN CARBON VOLT PCV 14MPCV 2520 68 9239-06180
HTD drive belt Gates
References
gates:
PCV 14MGT 2520 68
rubix:
81076342
manufacturer :
9239-06180
ean:
5414465493690
Technical specifications
Profile
14MGT
Primitive length
2520
mm
Belt width
68
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MPCV 2520 68 9239-06180
Technical specifications
Attributes
Logistic Weight
1,336
g
Profile
14MGT
Primitive length
2520
mm
Belt width
68
mm
Pitch
14
mm
Material
PU
Number of teeth
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,563.08
excl. VAT
/
Each
£
1,875.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 966 14MHP 170 1900576
GATES HTD BELT 5M PITCH HTD 1225 5M 25
GATES SYNCH BELT GT3 850 5MGT 15
OPTIBELT 940 5M 25 1677578
OPTIBELT 1584 8M 50 1940744
OPTIBELT 776 8MHP 85 1815461
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 36 9239-02550
OPTIBELT HTD TIMING BELT 4578 14M 5577TD
GATES HTD BELT 8M PITCH HTD 2800 8M 30
OPTIBELT 426 3M 6 1906581
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 37 9239-05080
OPTIBELT 565 5MHP 15 1860911
GATES HTD BELT 8M PITCH HTD 1000 8M 30
GATES GT4 880 8MGT 30 POWERGRIP GT4
GATES SYNCH BELT GT3 216 3MGT 9