Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2800 20 9239-04200
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2800 20 9239-04200
HTD drive belt Gates
References
gates:
PCV 14MGT 2800 20
rubix:
103A7795
manufacturer :
9239-04200
ean:
5414465492815
Technical specifications
Profile
14MGT
Primitive length
2800
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2800 20 9239-04200
Technical specifications
Attributes
Logistic Weight
0,44
g
Profile
14MGT
Primitive length
2800
mm
Belt width
20
mm
Pitch
14
mm
Material
PU
Number of teeth
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
527.24
excl. VAT
/
Each
£
632.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 90 9239-07135
OPTIBELT 640 8MHP 30 1699353
GATES SYNCH BELT GT3 625 5MGT 9
OPTIBELT 3850 14M 55 1528805
OPTIBELT 400 5MHP 9 1732448
GATES SYNCH BELT GT3 324 3MGT 6
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2800 90
OPTIBELT 1040 8MHP 85 1955642
OPTIBELT 550 5MHP 15 1701212
MECALINE 856.8M440 894874
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2100 90 9239-07150
GATES SYNCH BELT GT3 387 3MGT 6
OPTIBELT 648 3M 1577TD HTD TIMING BELT 648-15MM
GATES HTD BELT 5M PITCH HTD 225 5M 15
GATES GT4 3150 14MGT 115 POWERGRIP GT4