GATES SYNCH BELT GT3 625 5MGT 9


PowerGrip GT3 Belt

References
gates:GT3 625 5MGT 9
rubix:101A7453
manufacturer :9400-45266
ean:5414465316869
brand logo
brand logo
Technical specifications
Profile5MGT
Primitive length625 mm
Belt width9 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 625 5MGT 9


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5MGT
Primitive length625 mm
Belt width9 mm
Pitch5 mm
MaterialCR
Number of teeth125
Height3.81 mm
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ Each
£ 17.84 incl. VAT
  • Usually arrives within 14 working days