• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Deburring(83)
  • Chamfering and countersinking(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering device
Spare parts to chamfering devices
KENNAMETAL A2BNSN26J02 A2 CUT-OFF BLADE 1245572

KENNAMETAL A2BNSN26J02 A2 CUT-OFF BLADE 1245572


Spare parts to chamfering devices Kennametal

References
kennametal:A2BNSN26J02
rubix:289A7175
manufacturer :1245572
brand logo
brand logo

Product details
Technical specifications

Product details : KENNAMETAL A2BNSN26J02 A2 CUT-OFF BLADE 1245572


Technical specifications


Attributes
No attributes to display for this product
£ 104.97 excl. VAT
/ Each
£ 125.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TREND 3/8LX1/4TC TWO FLUTE 12.7MM DIAMETER 19MM CUT LENGTH 1/4IN SHANKTREND 3/2 X 1/4 TC ROUTER TC 1/4 INCH 6.0 X 16MM 3/2G & J HALL HANDIBURR CHAMFER BIT 25MMTREND ROUTER 4/5 X1/2TC SHANKG & J HALL HANDIBURR CHAMFER BIT 12.4MMGJH 04G3 HANDIBURR HB3 PIPE REAMER 10-34MM 04363TREND 3/83DX1/2TC TWO FLUTE 12.7MM DIA 50MM CUT LENGTH 1/2IN SHANKTREND 46/118X1/4TC BEARING GUIDED OVOLO 3MM RADIUS 1/4IN SHANKTREND 3/85 X 1/2TC ROUTER CUTTERTREND 46/80X1/4TC ROUTER 46/80 TC 1/4 SHANKTREND 7E/5X1/4TC ROUTER TC 1/4 ROUNDING 7E/5TREND 46/130 X 1/4 TC ROUTERTREND 4/30X1/2TC ROUTER 1/2 INCH DIAMETER SHANK 4/30 TCTREND 46/150X1/4TC ROUTER 46/15 TC 1/4 SHANKTREND 46/140X1/4TC ROUTER 46/14 TC 1/4 SHANK

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories