Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering device
Chamfering devices
TREND 46/140X1/4TC ROUTER 46/14 TC 1/4 SHANK
TREND 46/140X1/4TC ROUTER 46/14 TC 1/4 SHANK
Bearing Guided Ovolo Cutter
References
trend:
46/140X1/4TC
rubix:
253356
Product details
Technical specifications
Product details : TREND 46/140X1/4TC ROUTER 46/14 TC 1/4 SHANK
Strengths
•They are supplied with two bearings
•Use the larger bearing for a round-over
•A full round/bullnose for stair treads can also be produced by taking a second pass from the opposite side of the workpiece
Technical specifications
Attributes
Fastening diameter
32
mm
Min. diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.01
excl. VAT
/
Each
£
74.41
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TREND 3/61X1/4TC TWO FLUTE 10MM DIA 25MM CUTLENGTH 1/4IN SHANK CUTTER
TREND 46/96X1/4TC GUIDED PROFILER 12.7MM DIA 32MM CUT 1/4IN SHANK
TREND 3/2 X 1/4 TC ROUTER TC 1/4 INCH 6.0 X 16MM 3/2
TREND 3/83DX1/2TC TWO FLUTE 12.7MM DIA 50MM CUT LENGTH 1/2IN SHANK
G & J HALL HANDIBURR RETHREADER METRIC M 3.5
TREND 3/83 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
TREND 46/93X1/4TC ROUTER 46/93 TC 1/4 SHANK
TREND 3/86CX1/2TC TWO FLUTE 12.7MM DIA 75MM CUT LENGTH 1/2IN SHANK
TREND 3/81 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
TREND 46/80X1/4TC ROUTER 46/80 TC 1/4 SHANK
TREND 7E/5X1/4TC ROUTER TC 1/4 ROUNDING 7E/5
TREND 47/4X1/4TC ROUTER 47/4 TC 1/4 SHANK
G & J HALL HANDIBURR TAPER REAMER 1 3-12MM
GJH 04G3 HANDIBURR HB3 PIPE REAMER 10-34MM 04363
TREND 46/130 X 1/4 TC ROUTER