Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering device
Chamfering devices
TREND 4/30X1/2TC ROUTER 1/2 INCH DIAMETER SHANK 4/30 TC
TREND 4/30X1/2TC ROUTER 1/2 INCH DIAMETER SHANK 4/30 TC
Two Flute Cutter
References
trend:
4/30X1/2TC
rubix:
257052
Product details
Technical specifications
Product details : TREND 4/30X1/2TC ROUTER 1/2 INCH DIAMETER SHANK 4/30 TC
Strengths
•Two flutes give a clean finish to cut edges
•Has a TCT plunge centre tip
Applications
TCT for abrasive materials such as chipboard, MDF, plywood, hardwoods and hard plastics.
Technical specifications
Attributes
Fastening diameter
18
mm
Min. diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.11
excl. VAT
/
Each
£
78.13
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
G & J HALL HANDIBURR CHAMFER BIT 12.4MM
TREND 46/07X1/4TC ROUTER 46/07 TC 1/4 SHANK
TREND 46/130 X 1/4 TC ROUTER
G & J HALL HANDIBURR CHAMFER BIT 25MM
TREND 7E/5X1/4TC ROUTER TC 1/4 ROUNDING 7E/5
TREND 3/83DX1/2TC TWO FLUTE 12.7MM DIA 50MM CUT LENGTH 1/2IN SHANK
G & J HALL HANDIBURR RETHREADER METRIC M 3.5
TREND 46/80X1/4TC ROUTER 46/80 TC 1/4 SHANK
TREND 46/118X1/4TC BEARING GUIDED OVOLO 3MM RADIUS 1/4IN SHANK
TREND 46/140X1/4TC ROUTER 46/14 TC 1/4 SHANK
TREND ROUTER 4/5 X1/2TC SHANK
TREND 47/4X1/4TC ROUTER 47/4 TC 1/4 SHANK
TREND 46/93X1/4TC ROUTER 46/93 TC 1/4 SHANK
TREND 46/150X1/4TC ROUTER 46/15 TC 1/4 SHANK
TREND 3/2 X 1/4 TC ROUTER TC 1/4 INCH 6.0 X 16MM 3/2