MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 33.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:17031-311-09-82C49
Rubix:380A1023
EAN:5711074546138

Product details : MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 33.5R
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/49 |
| Main material | nylon |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 168.35 excl. VAT
/ Each
£ 202.02 incl. VAT
- Usually arrives within 14 working days
Size
82/49
