Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 48.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 48.5R
Workwear trousers Mascot
References
mascot:
22279-605-0689-82C64
rubix:
384A3314
ean:
5715411013185
Technical specifications
Colour
white
Size
82c64
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 48.5R
Technical specifications
Attributes
Colour
white
Size
82c64
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.52
excl. VAT
/
Each
£
243.02
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 38.5R
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 35.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 46.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 36.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 42.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 30.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 36.5S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 10R
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 40.5R
"PORTWEST T711BKR41 WX3 SERVICE TROUSERS BLACK 41"""
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 32.5S
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 44"" R"
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 36.5S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 40.5R
"REGATTA TRJ330S ACTION TROUSERS NAVY 33"" S"