Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 24R
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 24R
Workwear trousers Mascot
References
mascot:
18478-230-010-82C52
rubix:
379A8970
ean:
5711074741076
Technical specifications
Colour
navy
Size
82c52
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 24R
Technical specifications
Attributes
Colour
navy
Size
82c52
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387S INCURSION TROUSERS IRON 30"" S"
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 50.5R
GISS 886691 URBAN WORK PREMIUM 1 EVOL TROUSERS NAVY/BLACKSIZE XXL
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 40.5R
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 52.5R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 42.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 38T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 35.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 52.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 44.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 52.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 32.5R
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 16R
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 28R
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 30.5S