References
Mascot:51587-969-18-S
Rubix:80354794
EAN:5711074482023

Product details : MASCOT 51587 BANDOL POLO SHIRT D'ANTH S
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Usually arrives within 14 working days
