References
IMI Norgren:R72G-3GK-RCN
Rubix:207A7679
Manufacturer :R72G-3GK-RCN

Product details : NORGREN R72G-3GK-RCN REGULATOR
Pressure regulator 0.2-2 G 3/8
Technical specifications
Attributes
| Connection 1 | g3/8 |
|---|---|
| Body size | 40 mm |
| Volume flow rate | 1980 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 140.29 excl. VAT
/ Each
£ 168.35 incl. VAT
- Usually arrives within 14 working days
