References
SMC:AW20P-360AS
Rubix:119A9941
Manufacturer :00102267

Technical specifications
| Material | stainless steel; brass, hnbr |
|---|---|
| Connection 1 | rc 1/8; npt 1/8; g 1/8 |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW20P-360AS VALVE ASSEMBLY
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.
Strengths
•Modular type filter regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Optional embedded pressure gauge
Available with built-in backflow mechanism
Technical specifications
Attributes
| Material | stainless steel; brass, hnbr |
|---|---|
| Connection 1 | rc 1/8; npt 1/8; g 1/8 |
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 150 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
- Delivery usually within ( 27 ) days