References
SMC:AW20-F02C-2
Rubix:120A4002

Product details : SMC AW20-F02C-2 FILTER/REGULATOR
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Material | metal bowl |
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 500 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 45.63 excl. VAT
/ Each
£ 54.76 incl. VAT
- Delivery usually within ( 19 ) days