Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 172232828 1/4 X 1/4 ADAPTER
NORGREN 172232828 1/4 X 1/4 ADAPTER
Pneumatic plug-in fitting Norgren
References
norgren:
172232828
rubix:
117A3110
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 172232828 1/4 X 1/4 ADAPTER
Adapter 1/4 Npt - G 1/4
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.02
excl. VAT
/
Each
£
10.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2T06-02AP ONE-TOUCH FITTING
NORGREN 101671048 PFIT 10MM-R1/2 SWIVEL TEE ADPT
SMC KQ2W12-03AS-X35 ONE-TOUCH FITTING
SMC KQ2W06-G02A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3121 10 21
SMC LQ1L11-M HIGH PURITY FLUOROPOLYMER FITTING
NORGREN C01471218 PFITC 12MM-R1/8 SWIVEL ELBOW
NORGREN C01250648 PFITC 6MM-R1/2 STR ADPT
SMC KFF06-02 FITTING
FESTO 153121 PUSH-IN T-FITTING QSTL-1/4-8
SMC KGT08-01 S/S BRANCH T 8MM TO 1/8 BSP
SMC KQB2T23-04 ONE-TOUCH FITTING
SMC KQ2LU08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE 860024 MALE 45 ELBOW 8 - R1/8IN
SMC KQ2VD10-03NS ONE-TOUCH FITTING