MECALINE 860024 MALE 45 ELBOW 8 - R1/8IN
PARALLEL MALE 45° ELBOW
See technical informationSee documentsReferences
Mecaline:860024
Rubix:216A3638
EAN:3660338149795

Documents
Product details : MECALINE 860024 MALE 45 ELBOW 8 - R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- In stock: Next day delivery
