Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101671048 PFIT 10MM-R1/2 SWIVEL TEE ADPT
NORGREN 101671048 PFIT 10MM-R1/2 SWIVEL TEE ADPT
Swivel tee Adapter, BSP taper
References
norgren:
101671048
rubix:
119A0153
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101671048 PFIT 10MM-R1/2 SWIVEL TEE ADPT
Rotatable T-screw-in connection 10 - R 1/2 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 1/2
Profile
10167
Connection 2
17
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.47
excl. VAT
/
Each
£
22.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 101540628 PFIT 6MM-R1/4 EXT SWI ELB ADPT
NORGREN C006A1610 PFITC 16-10-16MM TEE CONNECTOR
SMC KQ2E08-02A BULKHEAD FITTING
SMC KQ2ZT04-03AS BRASS FITTING 3/8 MALE THREAD I 4 TUBE
FESTO 153071 PUSH-IN L-CONNECTOR QSL-6
SMC KQ2Z06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE
NORGREN C01471248 PFITC 12MM-R1/2 SWIVEL ELBOW
NORGREN C01540828 PFITC 8MM-R1/4 90 SWIV ELBOW
SMC KQ2N04-99 NIPPLE I 4 TUBE
FESTO 186352 PUSH-IN L-FITTING QSML-M7-4
FESTO 153218 MULTIPLE DISTRIBUTOR QSLV2-3/8-10
SMC KQ2U08-02AP ONE-TOUCH FITTING
FESTO 186122 PUSH-IN L-FITTING QSL-G1/4-10
NORGREN C012A1038 8-1/2 STRAIGHT ADAPT HEX
MECALINE 853250 LONG MALE 90 ELBOW 8- G1/8IN