• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
NORGREN RM/8021/M/200 CYLINDER

NORGREN RM/8021/M/200 CYLINDER


Pneumatic standard cylinder Norgren

References
norgren:RM/8021/M/200
rubix:106A8272
brand logo
brand logo

Product details
Technical specifications

Product details : NORGREN RM/8021/M/200 CYLINDER


Round cylinder

Technical specifications


Attributes
No attributes to display for this product
£ 72.10 excl. VAT
/ Each
£ 86.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC C85F16-25 AIR CYLINDERMECALINE 879574 ISO CYLINDER 40MM DIA/BORE STROKE 250MMSMC CP96KB40-125CW CYLINDER NON-ROTATING DOUBLE RODFESTO 27672 CYLINDER/VALVE COMBINATION ESNU-12-10-P-Z-SASMC CD85N12-140C-B AIR CYLINDERSMC C95KDB50-400 CYLINDER DBL ACTINGSMC C85Y25-155 AIR CYLINDERSMC CD85N12-80-B AIR CYLINDERSMC CD85F20-50S-B ISO 6432 CYLINDERSMC CP96SDB32-80CW CYLINDER DOUBLE RODFESTO 3659381 ISO CYLINDERMATARA MCQI2-11-63-80M ISO15552-VDMA 24562 63 BORE 80MM STROKE MAG PROSMC CD85N25-500C-A-X2018 CYLINDERNORGREN RM/8010/M/50 10MM MAGNETIC PISTON CYLINDERPARKER CYLINDER P1A-S016DS-0015

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories