NORGREN RM/8010/M/50 10MM MAGNETIC PISTON CYLINDER
ISO roundline double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8010/M/50
Rubix:113A4799
Manufacturer :RM/8010/M/50
Documents
Product details : NORGREN RM/8010/M/50 10MM MAGNETIC PISTON CYLINDER
Strengths
Perfect for small to medium force applications
Low friction ‘Z’ seals offer both high and low speed working and extremely long life
Unit is fully non corrodible reducing the need for costly protection in more aggressive environments
Low friction ‘Z’ seals offer both high and low speed working and extremely long life
Unit is fully non corrodible reducing the need for costly protection in more aggressive environments
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 47.35 excl. VAT
/ Each
£ 56.82 incl. VAT
- Usually arrives within 14 working days

