Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C01541238 PFITC 12MM-R3/8 90 SWIV ELBOW
NORGREN C01541238 PFITC 12MM-R3/8 90 SWIV ELBOW
Pneumatic plug-in fitting Norgren
References
norgren:
C01541238
rubix:
119A1763
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C01541238 PFITC 12MM-R3/8 90 SWIV ELBOW
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.16
excl. VAT
/
Each
£
9.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 130715 PUSH-IN FITTING QSF-3/8-8-B-50
SMC KQ2LF04-02N ONE-TOUCH FITTING
SMC KQG2T04-02S ONE-TOUCH FITTING SUS 316
SMC KQG2H12-02S ONE-TOUCH FITTING SUS 316
SMC KFG2H1075-G03-E MALE CONNECTOR - KFG2H-E
SMC KQ2ZT04-01AS-X35 ONE-TOUCH FITTING
NORGREN C0L510828 8-1/4 FLOW CONTROL (IN) G THRD
FESTO 153339 PUSH-IN L-FITTING, LONG QSMLL-M5-4
NORGREN 431250428 4MM X 1/4 STR MALE ADAPT
SMC KQB2H08-02-F MALE CONNECTOR - KQB2H-F
SMC KQ2E10-02N ONE-TOUCH FITTING
NORGREN C01541028 PFITC 10MM-R1/4 90 SWIV ELBOW
SMC KQ2VT10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
SMC MGGMB50-500 GUIDED CYLINDER
SMC KQ2ZD06-03AS-X35 ONE-TOUCH FITTING