SMC KFG2H1075-G03-E MALE CONNECTOR - KFG2H-E


Fittings & Tubing - Male Connector - KFG2H-E

References
smc:KFG2H1075-G03-E
rubix:247A5615
brand logo
brand logo
Technical specifications
Materialstainless steel 316
Connection 1g 3/8
See all Specifications

Product details : SMC KFG2H1075-G03-E MALE CONNECTOR - KFG2H-E


Applicable tubing O.D.: Ø 4 to Ø 12 mm
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease.

Technical specifications


Attributes
Materialstainless steel 316
Connection 1g 3/8
Profilekfg2h-e
Connection 210
Min. temperature-5 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Delivery usually within ( 17 ) days