SMC KQB2H08-02-F MALE CONNECTOR - KQB2H-F
Fittings & Tubing - Male Connector - KQB2H-F
See technical informationSee documentsReferences
SMC:KQB2H08-02-F
Rubix:247A5582

Technical specifications
| Material | c3604;electroless nickel-plated |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC KQB2H08-02-F MALE CONNECTOR - KQB2H-F
Applicable tubing O.D.: Ø 3.2 to Ø 16 mm
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease
Without sealant.
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease
Without sealant.
Technical specifications
Attributes
| Material | c3604;electroless nickel-plated |
|---|---|
| Connection 1 | 1/4 |
| Profile | kqb2h |
| Connection 2 | 8 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
- Delivery usually within ( 29 ) days