Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA 101477 INSTALLATION KIT STAR
PERMA 101477 INSTALLATION KIT STAR
Lubricators - Accessory / spare part Perma
References
perma:
101477
rubix:
211A1716
ean:
4061201008628
Product details
Technical specifications
Product details : PERMA 101477 INSTALLATION KIT STAR
Technical specifications
Attributes
Logistic Weight
270
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.57
excl. VAT
/
Each
£
25.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER EO-PRE-ASSEMBLY-TOOL VOMO06LX
PARKER P035AA ELEMENT KIT
PARKER MANUAL-PRE-ASSY-TOOL VOMO12LX
PERMA 106903 PRO C DRIVE UNIT FOR LUBRICATION SYSTEM
SKF DSA1-S25W-1M1A PRESSURE SWITCH
PERMA 101569 POLYAMID TUBING 12W 5MMX8MM 1.5MM SECTION
PERMA 109685 MOUNTING BRACKET
SKF PROTECTION BASE LAPP4
PERMA 104822 TUBE CONNECTOR G1/4 MALE TO 8MM
PERMA M10 NIPPLE ADAPTOR 104841
PERMA TUBE CONNECTOR G1/4 PERMA-101496
SKF 342-400-44000-ZZ SINGLE LINE DISTRIBUTOR
SKF 504-510K ELBOW PIPE FITTING ZN 4 M10X1,0K
PERMA 109668 BRACKET
PERMA 50MM NIP EXT RED AD PERMA-109848