European design roller chain Renold
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Chain | 06B-2 |
Logistic Weight | 2,37 g |
---|---|
Chain pitch | 9.525 mm |
Profile | Duplex (2) |
Chain | 06B-2 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Chain length | 3048 mm |
Pin length | 23 mm |
Chain pin diameter | 3.28 mm |
Plate type | Straight |
Plate height | 8.2 mm |
Plate thickness | 1.29 mm |
Tensile strength min. | 16.9 kN |
In stock: Next day delivery