RENOLD 3/4 ROLLER CHAIN 12B-3X5MTR:SD


SD

References
renold:SD12B3X5M
rubix:171A4985
ean:0673766702848
brand logo
brand logo
Technical specifications
Chain pitch19.05 mm
ProfileTriplex (3)
Chain12B-3
See all Specifications

Product details : RENOLD 3/4 ROLLER CHAIN 12B-3X5MTR:SD


If you are looking for a good quality product from a reliable supplier for ' standard ' chain applications, then look for Renold SD. The new benchmark in the economy chain segment.

Strengths

• Consistent quality
• Competitive prices and delivery
• Range of lengths
• Large stocks

Technical specifications


Attributes
Logistic Weight18,15 g
Chain pitch19.05 mm
ProfileTriplex (3)
Chain12B-3
Chain length5000 mm
Plate typeRound
Show UNSPSC/ECL@SS
£ 135.77 excl. VAT
/ Each
£ 162.92 incl. VAT
  • Sold out