BS Simplex Roller Chain
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Chain | 10b-1 |
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Chain | 10b-1 |
Roller diameter | 10.16 mm |
Inner width min. | 9.65 mm |
Chain length | 5000 mm |
Material | carbon steel |
In stock: Next day delivery