RF16B-1 RP (P=1''), ACCORDING TO DRAWING CR112.1113-E H=24mm
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Logistic Weight | 17300 g |
---|---|
Chain pitch | 25.4 mm |
Profile | Simplex (1) |
Chain | 16B-1 |
Chain length | 5000 mm |
Weight | 3.44 kg |
Usually arrives within 14 working days