Connecting link for chain Renold
Chain | SD16B1 |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 0,026 g |
---|---|
Chain | SD16B1 |
Chain pitch | 25.4 mm |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21.05 mm |
Plate thickness | 4 mm |
Plate type | Straight |
Usually arrives within 14 working days