TSUBAKI 74000122004 DOUBLE CRANKED LINK RS12B LAMBDA 2 OL (P=3/4'')
BS Lambda Chain Connecting Link
See technical informationReferences
Tsubaki:RS12B LAMBDA 2 OL
Rubix:267A0519
Manufacturer :74000122004
EAN:8718472592252



Product details : TSUBAKI 74000122004 DOUBLE CRANKED LINK RS12B LAMBDA 2 OL (P=3/4'')
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Chain | 12b2ldol |
| Chain pitch | 19.05 mm |
| Weight | 48 g |
| Roller diameter | 12.07 mm |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
- Usually arrives within 14 working days