RS08B-NP-3 Tsubaki BS connecting link
Chain | BS NP Chain |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 22 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 12.7 mm |
Weight | 22 g |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Pin length | 48.4 mm |
Chain pin diameter | 4.45 mm |
Usually arrives within 14 working days