MECALINE 12B1CL-PK5 12B-1 BS SIMPLEX CONNECTING LINK (PK5)


BS Simplex Connecting Link

References
mecaline:12B1CL-PK5
rubix:45036635
brand logo
brand logo
Technical specifications
ChainRoller Chain
Chain pitch19.05 mm
See all Specifications

Product details : MECALINE 12B1CL-PK5 12B-1 BS SIMPLEX CONNECTING LINK (PK5)


The chains are designed to provide high levels of performance across a wide a range of industrial applications with heat treated components to ensure high durability and the chains are pre-stretched to further increase the chains usable service life.

Strengths

•Heat treated components to ensure high durability across any operation
Pre-stretched to further increase usable service life
Chains can be cut to specific lengths

Applications

Industrial

Technical specifications


Attributes
ChainRoller Chain
Chain pitch19.05 mm
Inner width min.11.68 mm
Roller diameter17.02 mm
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
  • In stock: Next day delivery