• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,253)
  • Automotive tooling(427)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutting wheel
RIDGID CUTTER WHEEL 29973

RIDGID CUTTER WHEEL 29973

Tube cutting wheel Ridgid

See technical information
References
Ridgid:29973
Rubix:80097267
brand logo
brand logo

Product details : RIDGID CUTTER WHEEL 29973


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.76 excl. VAT
/ Each
£ 35.71 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GEDORE 230411 CUTTING WHEEL FOR STAINLESS STEEL 20X4.8X5.1 MMDRAPER EXPERT 81705 SPARE CUTTER WHEELRIDGID 33190 STAINLESS STEEL CUTTING WHEELRIDGID 33165 PIPE CUTTER WHEEL STEEL SSRIDGID S/S CUTTER 44190RIDGID 96397 PRODUCTS HEAVY DUTY WHEEL CUTTERRIDGID 33160 F-158 10/15/20 COPPER/ALUM CUTTER WHEELRIDGID PIPE CUTTER WHEEL 44185ROEBUCK BLADE FOR TUBE CUTTER 265MM 867094RIDGID CUTTER WHEEL MP33100RIDGID 33110 CUTTER WHEEL F3SROEBUCK BLADE FOR MINI TUBE CUTTER 3-16MM 867093DRAPER 63781 6WHEEL GLASSCUTTERDRAPER 81324 SPARE CUTTER WHEEL 81113/81114DRAPER 08957 CUTTING WHEELS AND HOLDER 10PCS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap